Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Epson Emp-7700, RPA770
Mfr # RPA770
Zoro # G5152787
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 6.3"
- Material Steel
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA770
- Zoro # G5152787
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Width | 6.3" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Ceiling Mount Epson Emp-7700 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Epson Projectors: EMP-7700p, EMP-7600p, EMP-5600p |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F2 Faston Tab Terminal, AGM Type (D5779)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets