Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Accessory Kit, CMA700S
Mfr # CMA700S
Zoro # G5242204
product price: $102.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Ceiling Mount
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA700S
- Zoro # G5242204
- UPC # 841872045443
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Accessory Kit |
Color | Silver |
Product Type | Ceiling Mount |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets