Shop All Projector Mounts & Brackets
Chief
Ceiling Mount 13-23", FHSVB
Mfr # FHSVB
Zoro # G5152857
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Maximum Load Capacity 40 lb
- Series FHS
- Device Supported Flat Panel Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FHSVB
- Zoro # G5152857
- UPC # 841872100524
- Country of Origin China
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount 13-23" |
Color | Black |
Maximum Load Capacity | 40 lb |
Series | FHS |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- ILC Replacement for Mediana M6021-0 Battery (M6021-0)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets