Shop All Projector Mounts & Brackets
Chief
Brkt Susp. Barco, SLM123
Mfr # SLM123
Zoro # G5238844
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM123
- Zoro # G5238844
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket Suspension Barco |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets