Shop All Projector Mounts & Brackets
Chief
Brkt, Sony 50" 50Xs910
Mfr # PSB2393
Zoro # G5153532
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatibility Large Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSB2393
- Zoro # G5153532
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket |
Product Type | Mounting Bracket |
Compatibility | Large Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets