Shop All Projector Mounts & Brackets
Chief
Brkt Proxima Dx3, Ask M5, SLM003
Mfr # SLM003
Zoro # G5190203
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Lockable
- Product Type Mounting Bracket
- Compatibility Chief RPM Series Projector MountsProjectors:Proxima Dx3, ASK M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # SLM003
- Zoro # G5190203
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket Proxima Dx3 |
Color | Black |
Features | Lockable |
Product Type | Mounting Bracket |
Compatibility | Chief RPM Series Projector MountsProjectors:Proxima Dx3, ASK M5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Wma412 (WMA412 COMMSCOPE)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replacement for Triumph 900 Scrambler 06-07 (YTX12-BS387)
- ILC Replacement For FIAMM FG20721 (FG20721)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets