Shop All Projector Mounts & Brackets
Chief
Brkt, Plasma Toshiba 32Hl83
Mfr # PSB2303
Zoro # G5241592
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Mounting Bracket
- Compatibility Large Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSB2303
- Zoro # G5241592
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket |
Product Type | Mounting Bracket |
Compatibility | Large Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets