Shop All Projector Mounts & Brackets
Chief
Brkt, Plasma Sony 61Xbr950
Mfr # PSB2391
Zoro # G5239797
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Mounting Bracket
- Compatibility Large Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSB2391
- Zoro # G5239797
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket |
Product Type | Mounting Bracket |
Compatibility | Large Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets