Shop All Projector Mounts & Brackets
Chief
Brkt, Plasma Samsung 32" Lcd
Mfr # PSB2139
Zoro # G5238984
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Mounting Bracket
- Compatibility Large Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSB2139
- Zoro # G5238984
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket |
Product Type | Mounting Bracket |
Compatibility | Large Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Liebert GXT2-2000RT120 UPS - 4 Pack (ML9-12MP49151129173)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets