Shop All Projector Mounts & Brackets
Chief
Brkt 200 X 200 M5, MSB6246
Mfr # MSB6246
Zoro # G5397272
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Mounting Bracket
- Compatibility 30" to 50" Flat Panel Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # MSB6246
- Zoro # G5397272
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket 200 X 200 M5 |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | 30" to 50" Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for BD JUS500IB Jump Starter (ML18-12INT478)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets