Shop All Ball Valves
Chief
Ball Valve, 20 GPM, 3/4" NPTF Ports
Mfr # 220968
Zoro # G4676679
Not eligible for select promotions
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port Size 3/4 in. NPTF
- Max. Pressure (PSI) 2500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 220968
- Zoro # G4676679
- UPC # 615986031704
- Country of Origin Bulgaria
- Category Ball Valves
Dimensions
Inlet Port Size | 3/4 in. NPTF |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ball Valve,20 GPM,3/4" NPTF Ports |
Max. Pressure (PSI) | 2500 PSI |
Description
Ball Valve,20 GPM,3/4 In. NPTF Ports
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- SWAGELOK MANUAL STAINLESS THREADED 1/2IN NPT BALL VALVE (SS-S63PF8)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- Chief Valves