Shop All Double Acting Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod.
Mfr # 297069
Zoro # G4735022
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 16.25 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 297069
- Zoro # G4735022
- UPC # 615986032954
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 16.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 22.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 22.25 in |
Retracted | 16.25 in |
Weight | 12.13 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 75mm Outside Dia., 20mm Width (32009X)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2.25 Rod (212764)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- Chief Hydraulic Cylinders