Shop All Double Acting Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod.
Mfr # 297082
Zoro # G4735853
product price: $123.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 40.25 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 297082
- Zoro # G4735853
- UPC # 615986033050
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 30 in |
Retracted Length | 40.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 70.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 3560 lbs |
Max Pressure PSI | 3000 |
Extended | 70.25 in |
Retracted | 40.25 in |
Weight | 31.97 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part B600017 (B600017)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- CLIMAX METAL PRODUCTS C-125-BO Set Screw Collar (C-125-BO)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.5 Rod (207454)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.75 Rod (212736)
- Chief Double Acting Hydraulic Cylinders