Shop All Double Acting Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod.
Mfr # 297073
Zoro # G4735013
product price: $119.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 297073
- Zoro # G4735013
- UPC # 615986032992
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 34.25 in |
Retracted | 22.25 in |
Weight | 16.09 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC End Plate Spacer (KF125472)
- ARO Valve, Cat Series, CAT06B-120-A (CAT06B-120-A)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (15250X)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (207388)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- Chief Double Acting Hydraulic Cylinders