Shop All Tie Rod Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod.
Mfr # 297072
Zoro # G2400731
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 297072
- Zoro # G2400731
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 30.25 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 30.25 in |
Retracted | 20.25 in |
Weight | 14.77 lbs. |
Description
This welded cylinder features a snap ring on the rod-end gland for easy field repair. Unlike a tie-rod, there are no bolts, simply remove the snap-ring and you're ready to replace the seals. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing to ensure maximum reliability and performance. Rugged ductile iron welded clevis design. Standard SAE #8 ports. 3000 PSI seal kits for extended life. Retainer ring (snap ring) head design reduces downtime and allows for quick and easy service. Optional SAE #8 third port location (for 90-degree use) Hard chrome-plated rod for the most extreme applications. Precision welded piston. Gloss black paint finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 10 Stroke - 1.25 Rod (216035)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- Chief Tie Rod Hydraulic Cylinders