Shop All Projector Mounts & Brackets
Chief
Ask, Infocus, Proxima, Univer., RPMB9000
Mfr # RPMB9000
Zoro # G5505833
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 2.8"
- Width 6.5"
- Features Adjustable, Quick Release Mechanism, Pitch Adjustment, Cable Management, Roll Adjustment, Lockable, Yaw Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMB9000
- Zoro # G5505833
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 2.8" |
Width | 6.5" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Adjustable, Quick Release Mechanism, Pitch Adjustment, Cable Management, Roll Adjustment, Lockable, Yaw Adjustment |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- ILC Replacement for Kodak Klic-7001 (KLIC-7001 KODAK)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets