Shop All Monitor Mounts & Brackets
Chief
Arm Mount 26-45", JMDUB
Mfr # JMDUB
Zoro # G5152437
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 14.7"
- Width 12.1"
- Depth 2.7"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # JMDUB
- Zoro # G5152437
- UPC # 841872114385
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 14.7" |
Width | 12.1" |
Depth | 2.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Arm |
Compatibility | 26" - 45" TV, 26" - 45" LCD, 26" - 45" Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- BARKAN MOUNTS Barkan 29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs White & Black (3500)
- SONY PlayStation 5 Console - Marvel Spider-Man 2 Bundle - White (1000037780)
- ILC Replacement for Magellan T300-3 (T300-3 MAGELLAN)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Escutcheon Ring, CMA643 (CMA643)
- CHIEF Large Fusion Floor Stand (LFAUB)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- Chief Monitor Mounts & Brackets