Shop All Computer Enclosure Accessories
Chief
Alum Flanged Panel - 4 U (Q.D.
Mfr # AFG-4
Zoro # G5276696
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Black
- Product Type Blanking Panel
- Compatibility Raxxes Rack Equipments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # AFG-4
- Zoro # G5276696
- UPC # 670429010456
- Country of Origin United States
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Black |
Product Type | Blanking Panel |
Compatibility | Raxxes Rack Equipments |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- AVID Basic Earbud W/Foam Earpa (8KIT-00JS75-BOXED)
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- TITAN Ear Loop Earpiece, Two Pin Connector, Blk (JD-V1603)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- QUEST MFG Non-Hinged Wall Mount Bracket, 7U, 19", Black (WB19-0712N)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- Chief Computer Enclosure Accessories