Shop All Computer Enclosure Accessories
Chief
Alum Flanged Panel - 2 U (Q.D.
Mfr # AFG-2
Zoro # G5275612
product price: $17.89
/ea
Not eligible for select promotions
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flange Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # AFG-2
- Zoro # G5275612
- UPC # 670429010395
- Country of Origin United States
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Flange Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 (ML7-1219111111110111116)
- PROGRESSIVE Canning Rack Revrsble (CKC-400)
- NORPRO CANNING RACK 12.25"" (604)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- Chief Computer Enclosure Accessories