Shop All Computer Enclosure Accessories
Chief
Alum Flanged Panel - 1 U (Q.D.
Mfr # AFG-1
Zoro # G5275086
product price: $14.19
/ea
Not eligible for select promotions
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flange Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # AFG-1
- Zoro # G5275086
- UPC # 670429010364
- Country of Origin United States
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Flange Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- EDGE MEMORY Dxd9H 2.5 Dell 14G Tray Caddy R740 R740Xd R640 R940 T640 (PE255947)
- ICC ICC ICCMSJHK44 J Hook; 2 in. (ICCMSJHK44)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- VERTIV Sensor Network 1Temp (SN-Z01)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- BLACK BOX Blank Adapter Panel (JPM480A)
- Chief Computer Enclosure Accessories