Chief

All In One Work Station


product price: $949.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Includes 1 x Wall Track Accessory, 1 x Centris Display Mount, 1 x Keyboard Tray Mount, 1 x CPU Mount, 4 x Rubber Edging, 1 x Wrist Pad, 1 x Mouse Holder, 2 x Wall Plate, 4 x Plate Bracket, 8 x Anchor, 2 x Cover, 6 x Loop Connectors, 6 x #10 Washers, 4 x 1/2 x .194 x 3/4" Spacers, 4 x 1/2 x .194 x 3/8" Spacers, 6 x #12 x 2 1/2" Round Pan Wood Screws, 4 x M4 x 12 Phillips Pan Machine Screws, 4 x M4 x 20 Phillips Pan Machine Screws, 4 x M4 x 30 Phillips Pan Machine Screws, 6 x #10 Button Head Cap Screws, 4 x #8-32 x 3/8" Phillips flat screws, 8 x 1/4-20 x 1 3/4" Phillips Flat Screws, 1 x 1/4" Hex Key, 1 x 3/16" Hex Key, 1 x 5/32" Hex Key, 1 x 1/8" Hex Key
  • Standards VESA: 75 x 75mm, 100 x 100mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion
Item All-In-One Monitor Workstation
Color Black
Includes 1 x Wall Track Accessory, 1 x Centris Display Mount, 1 x Keyboard Tray Mount, 1 x CPU Mount, 4 x Rubber Edging, 1 x Wrist Pad, 1 x Mouse Holder, 2 x Wall Plate, 4 x Plate Bracket, 8 x Anchor, 2 x Cover, 6 x Loop Connectors, 6 x #10 Washers, 4 x 1/2 x .194 x 3/4" Spacers, 4 x 1/2 x .194 x 3/8" Spacers, 6 x #12 x 2 1/2" Round Pan Wood Screws, 4 x M4 x 12 Phillips Pan Machine Screws, 4 x M4 x 20 Phillips Pan Machine Screws, 4 x M4 x 30 Phillips Pan Machine Screws, 6 x #10 Button Head Cap Screws, 4 x #8-32 x 3/8" Phillips flat screws, 8 x 1/4-20 x 1 3/4" Phillips Flat Screws, 1 x 1/4" Hex Key, 1 x 3/16" Hex Key, 1 x 5/32" Hex Key, 1 x 1/8" Hex Key
Standards VESA: 75 x 75mm, 100 x 100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.