Shop All Projector Accessories
Chief
Adjustable Pipe 6-8'
Mfr # CMS0608
Zoro # G5492612
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Black
- Product Type Mounting Extension
- Compatibility 1 1/2" NPT Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMS0608
- Zoro # G5492612
- UPC # 841872092881
- Country of Origin United States
- Category Projector Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Black |
Product Type | Mounting Extension |
Compatibility | 1 1/2" NPT Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS ETLAV400 (WW-LK2A-2)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- CHIEF 24" Ext Column (CMS024)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CHIEF 48" Pipe, CMS0406 (CMS0406)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- Chief Projector Accessories