Shop All Projector Accessories
Chief
Adjustable Pipe 18-24"
Mfr # CMS018024
Zoro # G6385155
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Material Aluminum
- Color Black
- Product Type Mounting Extension
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CMS018024
- Zoro # G6385155
- UPC # 841872092737
- Country of Origin United States
- Category Projector Accessories
Dimensions
Height | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Black |
Product Type | Mounting Extension |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View (AB10124)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CHIEF 36" Pipe Black (CMS036)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- CRIMSON Crimson JKS-24A Suspended Ceiling Projector Kit With Jr Universal Adapter (JKS-24A)
- Chief Projector Accessories