Shop All CD, DVD, and USB Duplicators
Chief
Adj Array Triple (3X1) Grommet
Mfr # K3G310S
Zoro # G6214836
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 7"
- Height 20.9"
- Width 40.2"
- Features Tilt, Vertical Adjustment, Cable Management, Leveling System, Extendable, Horizontal Adjustment, Lateral Adjustment, Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K3G310S
- Zoro # G6214836
- UPC # 841872157825
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 7" |
Height | 20.9" |
Width | 40.2" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Tilt, Vertical Adjustment, Cable Management, Leveling System, Extendable, Horizontal Adjustment, Lateral Adjustment, Telescoping |
Color | Silver |
Compatibility | 3 x TVs/Monitors |
Product Type | Desk Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Glacier Glass Mat, Desk Pad, 20" x 36 (FCDE2036G)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- MOTOROLA Battery Door Kit, Li-Ion, For Motorola (HKLN4440B)
- POWER UP! Backup Battery 4000mA (193-65640)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- CALIFONE 2005 Media Player Storage or Carrying Case (2005)
- BUFFALO AMERICAS MediaStation 16x Ext Blu Ray, BRXL16U3 (BRXL-16U3)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- Chief CD, DVD, and USB Duplicators