Shop All CD, DVD, and USB Duplicators
Chief
Adj Array Quad (2X2) Grommet,
Mfr # K3G220S
Zoro # G6220278
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 34"
- Depth 7"
- Height 38.8"
- Features Adjustable Angle, Lateral Adjustment, Flexible, Cable Management, Roll Adjustment, Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K3G220S
- Zoro # G6220278
- UPC # 841872157818
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 34" |
Depth | 7" |
Height | 38.8" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Adjustable Angle, Lateral Adjustment, Flexible, Cable Management, Roll Adjustment, Tilt |
Color | Silver |
Product Type | Grommet Mount |
Compatibility | 4 x Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Chief CD, DVD, and USB Duplicators