Shop All CD, DVD, and USB Duplicators
Chief
Adj Array Dual (1X2) Table Sta
Mfr # K3F120S
Zoro # G6225345
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 22.7"
- Height 38.8"
- Depth 15.5"
- Features Tilt, Cable Management, Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K3F120S
- Zoro # G6225345
- UPC # 841872157771
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 22.7" |
Height | 38.8" |
Depth | 15.5" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Tilt, Cable Management, Flexible |
Color | Silver |
Product Type | Display Stand |
Compatibility | APEX LE1910 HDTV, ALIENWARE AW2210 LCD, AGN PRO EP17AV Monitor, ADVANTECH HITW121 Medical Computer, AOMNI LCD TV's: AL150A6, AL170A1, HL1710XV, AOC Moniotrs: 2036S, 2036SA, 212VA1, 2436VH, 2436VW, E2460SD, E2752VH, E950SW, F22, L19W898, L19W961, L22W631, L22W761, L22W861, L22W898, LE23H062, LE24H067, TV1764W2E, American Dynamics LCD Monitors:ADMNLCD20, ADMNLCD20W, AKAI LED TV's: AL2208T, AL2225Ci, AL2408TBK, AL2425Ci, ALD1912H, ALD1918HT, ALD2216, ALD2218HT, ALED1605TBK, ALED1605TWE, ALED2201, ALED2203, ALED2204, ALED2204T, ALED22052, ALED2205TBK, ALED2206TBK, ALED2209T, ALED2404T, ALED2405TWE, LMH17CLSA, 3M Touch Screen Monitors: C1500SS, C1510PS, C1700SS, C1710PS, C1910PS, M2167PW, ACER LCD Monitors: A221HQVBD, AL1516A, AL1706AB, AL1716FP, AL1917, AL1930, AL2016W, AL2017BMD, AL2216W, AL2216WBD, AL2223WD, AT2058ML, AT2358ML, AT2358MLW, DA220HQLABMIACG, F17, F17FERRARI, F19, F20, G195W, G205HV, G236HL, G246H, G213H, G274HL, P191WBD, P223W, S231HL, S241HL, S271HL, T231H, T232HL, V246HL, VE278Q, VZ2620G, Z290G |
Description
The CHIEF brand Adj Array Dual (1X2) Table Sta is a display stand with a width of 22.7", a height of 38.8", and a depth of 15.5". It is silver in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- Chief CD, DVD, and USB Duplicators