Shop All CD, DVD, and USB Duplicators
Chief
Adj Array Dual (1X2) Grommet,
Mfr # K3G120S
Zoro # G6229448
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 15.5"
- Height 38.8"
- Width 22.7"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K3G120S
- Zoro # G6229448
- UPC # 841872157801
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 15.5" |
Height | 38.8" |
Width | 22.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Features | Leveling System, Horizontal Adjustment, Cable Management, Tilt, Vertical Adjustment |
Product Type | Desk Mount |
Compatibility | 2 x Monitors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Pc Battery Backup 750Va (SL750U)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- Chief CD, DVD, and USB Duplicators