Shop All CD, DVD, and USB Duplicators
Chief
Adj Array 3X2 Grommet Bl
Mfr # K3G320B
Zoro # G6228766
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Telescoping, Lateral Adjustment, Cable Management, Tilt, Adjustable Viewing Angle
- Color Black
- Product Type Desk Mount
- Compatibility 6 x Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K3G320B
- Zoro # G6228766
- UPC # 841872157177
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Details
Promotion Restriction | Not eligible for promotion |
Features | Telescoping, Lateral Adjustment, Cable Management, Tilt, Adjustable Viewing Angle |
Color | Black |
Product Type | Desk Mount |
Compatibility | 6 x Monitors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Core i9 12900K Processor (BX8071512900K)
- EXELL BATTERY S76PX 1.55V Silver Oxide Battery 303 357 SR44 V357 GS13 (S76PX)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive WHITE (SANOXY-CD-DVD-COMBO-WE)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- Chief CD, DVD, and USB Duplicators