Shop All Internal Hard Drives
Chief
Accessory Sfp Wall Track
Mfr # KSA1022B
Zoro # G6200355
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 36.2"
- Width 9.5"
- Depth 0.9"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # KSA1022B
- Zoro # G6200355
- UPC # 841872115269
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 36.2" |
Width | 9.5" |
Depth | 0.9" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Cable Management |
Product Type | Wall Mount Track |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Alkaline 9V Battery (S6173)
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- ILC Replacement for Battery It-yb12180 12 Volt 18ah Sealed Lead Acid Battery (IT-YB12180 12 VOLT 18AH SEALED LEAD ACID BATTERY)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Passport Portable Black, WDBPKJ0040BBK (WDBPKJ0040BBK-WESN)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- WESTERN DIGITAL Western Digital-Enterprise Single WD2005FBYZ 3.5 in. 2 TB Hard Disk Drive with 7200 RPM; SATA 6 Gbps 128 MB - Gold (WD2005FBYZ)
- KIOXIA Cm6-R Series - Ssd - Enterprise, Read Intensive - (KCM6DRUL30T7)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- Chief Internal Hard Drives