Shop All Projector Accessories
Chief
9-12In Adj Column Ext
Mfr # CMS009012W
Zoro # G5495778
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Mounting Extension
- Compatibility Projectors, Flat Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CMS009012W
- Zoro # G5495778
- UPC # 841872104782
- Country of Origin United States
- Category Projector Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Product Type | Mounting Extension |
Compatibility | Projectors, Flat Panels |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NTN9858C)
- LOGITECH MK270 Wireless Combo (920004536)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- CHIEF 8X24 Susp Ceil (CMA-440)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- EREPLACEMENTS EReplacements Lamp F/ Mitsubishi, VLT-X400LP-ER (VLT-X400LP-ER)
- Chief Projector Accessories