Shop All Computer Enclosure Accessories
Chief
8Space Elite Rack/Maple-20"Dee
Mfr # ERK-8-20M
Zoro # G5274912
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 20"
- Height 16.9"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-8-20M
- Zoro # G5274912
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Depth | 20" |
Height | 16.9" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- ASUS NOTEBOOKS 15.6T AMD R3 4G 64G CRM ENT (CM5500FDADN344T)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- CRU DATAPORT Cru-Dataport Drivebox -- New Design -- A Durable Anti-Static Storage Case For Hard Drives (3851-0000-09)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- Chief Computer Enclosure Accessories