Shop All Server Enclosures & Racks
Chief
8Space Elite Rack-Black-20"Dee
Mfr # ERK-8-20B
Zoro # G6224067
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.9"
- Depth 20"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-8-20B
- Zoro # G6224067
- UPC # 670429037514
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 16.9" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- PROPLUS 6V 9Ah Peg Perego Replacement Toy Battery (PR3361620)
- LOWELL Desktop Rack 16Ux18D (LDTR-1618)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- KENDALL HOWARD Kendall Howard„¢ 2U 12" Vented Economy Rack Shelf (3000-1-102-02)
- Chief Server Enclosures & Racks