Shop All Internal Hard Drives
Chief
8Ft Adjustable Pole
Mfr # CMS0709
Zoro # G6202674
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Mounting Extension
- Compatibility Projectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMS0709
- Zoro # G6202674
- UPC # 841872092898
- Country of Origin United States
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Extension |
Compatibility | Projectors |
Description
This CHIEF brand 8Ft Adjustable Pole is a black mounting extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- Chief Internal Hard Drives