Shop All Computer Enclosure Accessories
Chief
80.Ecrr-20-20Deep-Walnut
Mfr # ECRR-20-20WT
Zoro # G5276382
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Lockable Rear Door, Lockable Front Door, Casters
- Height 40"
- Width 20.6"
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ECRR-20-20WT
- Zoro # G5276382
- UPC # 670429038597
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 40" |
Width | 20.6" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Lockable Rear Door, Lockable Front Door, Casters |
Product Type | Rack Cabinet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery For Sunrise Medical Quickie QM-710 (ML75-12INT159)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)
- AXIOM MANUFACTURING Axiom Compact Flash Case - Cf/Case-Ax (CF/CASE-AX)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- QUEST MFG Open Frame Wall Rack, 13U, 3' x 12"D, Black (WR1922-13-02)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- VERTIV Sensor Network 1Temp (SN-Z01)
- Chief Computer Enclosure Accessories