Shop All Internal Hard Drives
Chief
8" Flat Ceiling Plate, Taa
Mfr # CMA110-G
Zoro # G6213874
product price: $70.99
/ea
Not eligible for select promotions
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 8"
- Depth 8"
- Color Black
- Compatibility Chief CMS Fixed or Adjustable Extension Column
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA110-G
- Zoro # G6213874
- UPC # 841872163901
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 8" |
Depth | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Compatibility | Chief CMS Fixed or Adjustable Extension Column |
Product Type | Mounting Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005 (EBPLC-66)
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SAFT Battery 3.6 Volt Lithium Saft Back up Power Battery (COMP-6-5 SAFT)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- SYBA MULTIMEDIA Syba Multimedia CL-ENC50060 Usb 3.0 Dual Slot Docking Station For 2. (CL-ENC50060)
- EDGE MEMORY 1Tb 2.5 Emerge 3D-V Ssd - Sata 6Gb/S (PE252328)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- Chief Internal Hard Drives