Shop All Computer Enclosure Accessories
Chief
6U Steel Blk Panel Flang
Mfr # SFG-6
Zoro # G5954533
product price: $22.39
/ea
Not eligible for select promotions
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Powder Coat
- Material Steel
- Product Type Blanking Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SFG-6
- Zoro # G5954533
- UPC # 670429011378
- Country of Origin United States
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | Black Powder Coat |
Material | Steel |
Product Type | Blanking Panel |
Description
This CHIEF brand 6U Steel Blk Panel Flang is black powder coated and made of steel. It is a blanking panel type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- INNOVERA Slimline Keyboard and Mouse, USB 2.0, Black (IVR69202)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- GLOBAL EQUIPMENT Wall Mount 2 Cylinder Bracket (G-200)
- NORPRO CANNING RACK 12.25"" (604)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- Chief Computer Enclosure Accessories