Shop All Internal Hard Drives
Chief
6" Ceiling Plate
Mfr # CMA115S
Zoro # G6230184
product price: $53.99
/ea
Not eligible for select promotions
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Product Type Ceiling Mount
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA115S
- Zoro # G6230184
- UPC # 841872045450
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Material | Steel |
Product Type | Ceiling Mount |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- COMMSCOPE Replacement for Tessco Db365w (DB365W)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- MICRON Crucial Mx500 500Gb 2.5 Inch Ssd (CT500MX500SSD1)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- Chief Internal Hard Drives