Shop All Computer Enclosure Accessories
Chief
4Inch Cable Ties/ 100Pc Per Ba
Mfr # CT-100-4
Zoro # G5278717
product price: $11.99
/ea
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4"
- Product Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CT-100-4
- Zoro # G5278717
- UPC # 670429011859
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Length | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Tie |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rayovac Br2335 (BR2335 RAYOVAC)
- ILC Replacement for Vision Cp1229 Battery (CP1229 BATTERY VISION)
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- BLACK BOX Basket Tray Section 2H X 10L X 12W Steel 3-Pack (RM784-3PK)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- Chief Computer Enclosure Accessories