Shop All Internal Hard Drives
Chief
4-6' Mfp Mobile Cart Slv
Mfr # MFCUS
Zoro # G6216254
product price: $819.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 77.1"
- Width 37.1"
- Depth 32.1"
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # MFCUS
- Zoro # G6216254
- UPC # 841872100609
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 77.1" |
Width | 37.1" |
Depth | 32.1" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Material | Aluminum |
Product Type | Display Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- VERBATIM SSD, Internal, 3D NAND, PCIe Gen 3.0 x4, 1TB, MI (VER70873)
- Chief Internal Hard Drives