Shop All Computer Enclosure Accessories
Chief
3U Trap Shelf
Mfr # TR-3
Zoro # G5978026
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 17.3"
- Depth 14.3"
- Product Type Rack Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # TR-3
- Zoro # G5978026
- UPC # 670429010180
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Width | 17.3" |
Depth | 14.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Shelf |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- QUEST MFG Hinged Wall Mount Bracket, 4U, 19" x 6"D, Black (WB19-0406H)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- PCCOOLER MULTIFUNCTIONAL COMPUTER MONITOR LIGHT BAR (RA99)
- THERMALTAK Thermaltake Toughliquid Ultra 280 - Processor Liquid Cooling System (CL-W374-PL14BL-A)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- Chief Computer Enclosure Accessories