Shop All Computer Enclosure Accessories
Chief
3U 18" Deep Vented Ut Sh
Mfr # UTVS-3-18
Zoro # G5977703
product price: $49.99
/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vented Top, Cable Management
- Width 17.3"
- Product Type Rack Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # UTVS-3-18
- Zoro # G5977703
- UPC # 670429015116
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Width | 17.3" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Vented Top, Cable Management |
Product Type | Rack Shelf |
Description
This CHIEF brand 3U 18" Deep Vented Ut Sh has a width of 17.3" and is a rack shelf product type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- Chief Computer Enclosure Accessories