Shop All Computer Enclosure Accessories
Chief
32"-52" Universal Fixed Mount,
Mfr # RLF2-G
Zoro # G5278254
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Depth 0.8"
- Height 16.5"
- Width 30.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RLF2-G
- Zoro # G5278254
- UPC # 841872163970
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Depth | 0.8" |
Height | 16.5" |
Width | 30.8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Wall Mount |
Description
This CHIEF brand 32"-52" Universal Fixed Mount is black in color and has a depth of 0.8", a height of 16.5", and a width of 30.8". It is a wall mount type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- PROGRESSIVE Canning Rack Revrsble (CKC-400)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- EDGE MEMORY X7K8W 3.5 Dell 14G Tray R740 R540 R440 C6420 T440 T340 (PE255954)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- Chief Computer Enclosure Accessories