Shop All Computer Enclosure Accessories
Chief
2U Extendable Shelf-21" Deep (
Mfr # EXS-2
Zoro # G5277773
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Cold-rolled Steel
- Color Black
- Product Type Rack Shelf
- Maximum Weight Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # EXS-2
- Zoro # G5277773
- UPC # 670429039273
- Country of Origin United States
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Cold-rolled Steel |
Color | Black |
Product Type | Rack Shelf |
Maximum Weight Capacity | 350 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fanuc A02b-0309-k102 Battery (A02B-0309-K102 BATTERY FANUC)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- VERACITY 1U, 19 Rackmount Bracket For 8 Xhighwire (VHW-1U)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- BLACK BOX Blank Adapter Panel (JPM480A)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- QUEST MFG Hinged Vertical Wall Mount Bracket, 3U, 19" x 7"D, Black (WV19-0307H)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- Chief Computer Enclosure Accessories