Shop All Computer Enclosure Accessories
Chief
2U Extendable Shelf-16" Deep (
Mfr # EXS-2-16
Zoro # G5278963
product price: $79.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4"
- Width 17.3"
- Product Type Rack Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # EXS-2-16
- Zoro # G5278963
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Height | 3.4" |
Width | 17.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Shelf |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- ZORO SELECT Battery, Sealed Lead Acid, 33Ah, Threaded (5EFH2)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- QUEST MFG Open Frame Wall Rack, 13U, 3' x 12"D, Black (WR1922-13-02)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- LANTRONIX Advanced Console Manager, RJ45 16-Port, AC-Single Supply (SLC80161201S)
- GRANDSTREAM Grandstream HT802 Ht802 Analog Telephone Adapter; 2 Fxs Ports (HT802)
- Chief Computer Enclosure Accessories