Shop All Computer Enclosure Accessories
Chief
25 Pntx Screws W / Washers And
Mfr # PNTX-25
Zoro # G5275077
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Maximum Length 0.75 in
- Product Type Screw, Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PNTX-25
- Zoro # G5275077
- UPC # 670429383543
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Maximum Length | 0.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Product Type | Screw, Washer |
Fastener Type | Rack Screw, Washer |
Threads Per Inch (TPI) | 32 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Alligator Clips (K2C24V2A03)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- ETON Mini Shortwave Radio, Digital, 4-5/16" H (NELITEMINI)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- MIDDLE ATLANTIC Middle Atlantic LBP2A L Shaped Lacing Bar With 2 in. Offset 10 Pack (LBP2A)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- BLACK BOX Blank Adapter Panel (JPM480A)
- Chief Computer Enclosure Accessories