Shop All Computer Enclosure Accessories
Chief
2.5" Heavy Duty Casters, Set O
Mfr # NAC25H
Zoro # G5278884
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 2.50"
- Product Type Caster
- Compatibility Chief E1 Series Enclosed Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAC25H
- Zoro # G5278884
- UPC # 670429370741
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Diameter | 2.50" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Caster |
Compatibility | Chief E1 Series Enclosed Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- PROGRESSIVE Canning Rack Revrsble (CKC-400)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- Chief Computer Enclosure Accessories