Shop All Computer Enclosure Accessories
Chief
24Space Slant Elite Rack-Blac
Mfr # ERK-24-20BSL
Zoro # G5273135
product price: $269.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 20"
- Product Type Rack Cabinet
- Height 47.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-24-20BSL
- Zoro # G5273135
- UPC # 670429037217
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Depth | 20" |
Height | 47.1" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- QUEST MFG Hinged Vertical Wall Mount Bracket, 3U, 19" x 7"D, Black (WV19-0307H)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4"L x 11-1/4"W x 11-1/2"H (GSH029002900296)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- HP ENTERPRISE Hpe Bezel Lock Kit (875519-B21)
- Chief Computer Enclosure Accessories