Shop All Projector Accessories
Chief
24" Ext Column
Mfr # CMS024
Zoro # G5480082
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 24 in
- Color Black
- Series CMS
- Maximum Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMS024
- Zoro # G5480082
- UPC # 841872092775
- Country of Origin United States
- Category Projector Accessories
Dimensions
Height | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Series | CMS |
Maximum Load Capacity | 500 lb |
Device Supported | Projector |
Product Type | Mounting Extension |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda TLR200 Reflex Deep Cycle Battery (YTX4L-BS1564)
- UPG UB1280 8 Universal Battery (86449)
- BRANDTECH Battery, for Transferpette electronic si (705500)
- ILC Replacement for IEC Sr41 (SR41 IEC)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF Adjustable Pipe 6-8' (CMS0608)
- CHIEF 8X24 Susp Ceil (CMA-440)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- Chief Projector Accessories