Shop All Server Enclosures & Racks
Chief
20Space Elite Rack/Maple-20"De
Mfr # ERK-20-20M
Zoro # G6200303
product price: $212.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 40.8"
- Width 20.6"
- Depth 20"
- Features Casters
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-20-20M
- Zoro # G6200303
- UPC # 670429037293
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 40.8" |
Width | 20.6" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Casters |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for IT-YB613 (ML1.3-6217)
- BUSHNELL Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange, (LPX650)
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- SWE-TECH 3C 10-32 Cage Nuts, 100PK (FWT30D1-043HD)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- LOWELL 4P Networking Rack 45Ux36 (NR4P-4536)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- Chief Server Enclosures & Racks