Shop All Computer Enclosure Accessories
Chief
20-40S-A1-Inf-Tb/4" Rubber Loc
Mfr # CASTER-CRLCK
Zoro # G5277658
product price: $70.99
/ea
Not eligible for select promotions
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Material Rubber
- Color Black
- Product Type Caster
- Features Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CASTER-CRLCK
- Zoro # G5277658
- UPC # 670429033370
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Rubber |
Color | Black |
Product Type | Caster |
Features | Lockable |
Description
The CHIEF brand 20-40S-A1-Inf-Tb/4" Rubber Loc is a caster with a diameter of 4", made of rubber, and colored black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- AIDATA Under-Desk Mouse Platform, Platinum (UM003)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- PROGRESSIVE MARKETING PRODUCTS Tilting Mount, CTM-MS2 (CTM-MS2)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HD HD NPT3196MNL1 Omega National Wood Pullout Tray Divider - 12 in. (NPT3196MNL1)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- Chief Computer Enclosure Accessories